GEDORE 2 46X50 6019850 46X50MM DOUBLE ENDED RING SPANNER
Double deep bent ring impact wrench 2
See technical informationReferences
Gedore:2 46x50
Rubix:80212687
Manufacturer :6019850
EAN:4010886601983

Product details : GEDORE 2 46X50 6019850 46X50MM DOUBLE ENDED RING SPANNER
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 46x50 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 2035 g |
|---|---|
| Opening | 46x50 |
| Length | 535 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 106.28 excl. VAT
/ Each
£ 127.54 incl. VAT
- Delivery usually within ( 8 ) days
