References
Draper:37532
Rubix:382A1842
Manufacturer :37532
EAN:5010559375325

Product details : DRAPER 37532 24MM SINGLE OPEN ENDED SPANNER
Forged from chrome vanadium steel with head angle set at 15°. Raised collar around jaw. Hardened, tempered and black phosphate finish. Especially suitable for use in areas where chemicals and chrome plate can give off poisonous fumes.
Technical specifications
Attributes
| Opening | 24mm |
|---|---|
| Length | 215 mm |
| Type | open-end wrench |
| Finishing | phosphate |
| Diameter | 24 mm |
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ Each
£ 2.60 incl. VAT
- Delivery usually within ( 7 ) days
