GEDORE OPEN END WRENCH 6 27X30

Double end wrench 6

See technical information
References
Gedore:6 27x30
Rubix:118A8358
Manufacturer :6067900
EAN:4010886606797
brand logo
Technical specifications
Opening27x30
Length302 mm
Typeflat wrench
See all Specifications

Product details : GEDORE OPEN END WRENCH 6 27X30


Double open-end spannerDesign: DIN 3110, ISO 3318. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, jaw angled 15°, with flat heads and non-slip, oval shaft.
Double open ended spanner 27x30 mm Acc. to DIN 3110, ISO 3318, ISO 1085, ISO 10102 Slim pattern, oval shaft GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight466 g
Opening27x30
Length302 mm
Typeflat wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 28.31 excl. VAT
/ Each
£ 33.97 incl. VAT
  • Delivery usually within ( 8 ) days