WERA 020103 6004 JOKER M SELF-SETTING SPANNER 13-16MM
Self Setting Adjustable Spanner
See technical informationReferences
Wera:05020103001
Rubix:235A0975
EAN:4013288216908
Product details : WERA 020103 6004 JOKER M SELF-SETTING SPANNER 13-16MM
Many users wish to have a universal tool with the widest possible range of applications.
It should be a single tool for multiple metric and imperial dimensions. automatically adjust to the different screw sizes, be safe to grab without damaging anything and allow for a high working speed.
Continuous and parallel jaws replace several single spanner dimensions.
Required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw.
Integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slipping or damage.
Ratchet function ensures fast and consistent turning without removing the tool.
Due to the corner-width rectangular prisms, a back-pivoting angle of only 30° can be achieved.
Single-arm design in conjunction with the ratchet function and the corner-width prism make it possible to work even in confined spaces.
Self-setting, gripping and ratcheting.
It should be a single tool for multiple metric and imperial dimensions. automatically adjust to the different screw sizes, be safe to grab without damaging anything and allow for a high working speed.
Continuous and parallel jaws replace several single spanner dimensions.
Required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw.
Integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slipping or damage.
Ratchet function ensures fast and consistent turning without removing the tool.
Due to the corner-width rectangular prisms, a back-pivoting angle of only 30° can be achieved.
Single-arm design in conjunction with the ratchet function and the corner-width prism make it possible to work even in confined spaces.
Self-setting, gripping and ratcheting.
Technical specifications
Attributes
| Length | 188 mm |
|---|---|
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 42.42 excl. VAT
/ Each
£ 50.90 incl. VAT
- In stock: Next day delivery
