WERA 005530 8100 SB 12 ZYKLOP COMFORT RATCHET SET METRIC 16PC
Set of wrenches Wera
See technical informationReferences
Wera:05005530001
Rubix:265A5524
Manufacturer :05005530001
EAN:4013288227980
Product details : WERA 005530 8100 SB 12 ZYKLOP COMFORT RATCHET SET METRIC 16PC
8100 SB 12 Zyklop Comfort Ratchet set, reversing lever, 3/8" drive, metric, 16 pieces
1x 8010 B Zyklop Comfort Ratchet, with reversing lever, with 3/8" drive: 3/8" x 230 mm
14x 8790 B Impaktor socket with 3/8" drive: 8x30 mm, 10x30 mm, 11x30 mm, 12x30 mm, 13x30 mm, 14x30 mm, 15x30 mm, 16x30 mm, 17x30 mm, 18x30 mm, 19x30 mm, 21x32 mm, 22x32 mm, 24x32 mm
1x 8798 B Zyklop Extension, 3/8": 3/8" x 152.4 mm
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 137.71 excl. VAT
/ Each
£ 165.25 incl. VAT
- Delivery usually within ( 5 ) days