Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL T 36 5/16IN DIA X 6IN LONG TOMMY BAR
MELFORM MEL T 36 5/16IN DIA X 6IN LONG TOMMY BAR
Tommy Bar
References
melco:
T36
rubix:
046713
Technical specifications
Opening
36
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL T 36 5/16IN DIA X 6IN LONG TOMMY BAR
Bright plated finish.
Technical specifications
Attributes
Opening
36
Length
150
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.42
excl. VAT
/
Each
£
2.90
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 8X9MM FLAT RING SPAN 4 8X9
FACOM 12 POINT METRIC COMBINATION WRENCH 24MM - SAFETY LOCK SYSTEM
ROEBUCK 880103 COMBINATION SPANNER 7/16IN AF
GEDORE 15MMVDEOPENENDSPANER VDE 894 15
GEDORE 21X23MMDOESPANNER 6 21X23
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 9MM
STAHLWILLE 03190038 1/2 INCH DRIVE X 38MM CROW RING SPANNER
GEDORE 4 13X17 NO4 FLAT RING SPANNER 13X17MM
SCHAEFFLER LOCKNUT-HOOK-280-300 HOOK AND PIN WRENCH LOCKNUT
FACOM FACOM-101.12 ADJUST WRENCH 12
BAHCO 1RM-13 RATCHET COMBI SPANNER
GEDORE 1B-29 1B COMBINATION SPANNER 29MM
BRITOOL EXPERT OFFSET RING WRENCH 17X19MM
HOOK SPANNER HINGED 35-60
FACOM J.11CF CROWSFOOT SPANNER 3/8 DRIVE X 11MM