Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 43010809 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 8/9MM
STAHLWILLE 43010809 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 8/9MM
29 series Double Ended Flexi-Joint Spanners, FLEXI
References
stahlwille:
43010809
rubix:
2536097
manufacturer :
29 8 X 9
ean:
4018754025657
Technical specifications
Opening
8x9
Length
201
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 43010809 29 SERIES DOUBLE ENDED FLEXI-JOINT SPANNER 8/9MM
29-Hinge Spanner FLEXI chrome-alloy-steel, chrome-plated
Technical specifications
Attributes
Opening
8x9
Length
201
mm
Weight
81
g
Finishing
Chromed
Type
Articulated or angled head wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.66
excl. VAT
/
Each
£
45.19
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
ROEBUCK DOUBLE OPEN ENDED SPANNER 14 X 15MM
FACOM 39.1/2 SHORT COMB
BAHCO 6Z-1/4-5/16 OPEN END WRENCH
STAHLWILLE 02190023 3/8 INCH DRIVE X 23MM CROW RING SPANNER
FACOM 74AT.11 PROT NUT DRIVER 11MM STD
ROEBUCK OPEN ENDED SPANNER 3/16 X 1/4 WHITWORTH
GEDORE 1B-65 1B COMBINATION SPANNER 65MM 6004660
GEDORE SLOGGING SPANNER 306 3AF
BAHCO 894M-22 OPEN END WRENCH
GEDORE 13MM OE9X12ENDFITING 7112-13
STAHLWILLE 2211027 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ27
GEDORE 1 B 1.7/8AF 1B SERIES COMBINATION SPANNER 1.7/8 INCH A/F
GEDORE 65MM RINGSLOGSPANNER 306 65 6476160
BAHCO 1949M-24-27 OPEN RING WRENCH
BAHCO 111M-18 COMBINATION WRENCH 18MM