FACOM ADJUSTABLE WRENCH 10 INCH 113A.10C


113A. C-chromed keys with knurled wheel

References
facom:113A.10C
rubix:1436590
ean:3148516997470
brand logo
brand logo
Technical specifications
Opening30
Length206 mm
See all Specifications

Product details : FACOM ADJUSTABLE WRENCH 10 INCH 113A.10C


113A.C - Chrome mole wrenches
- Good wheel accessibility = easy adjustment.
- Non-protruding movable jaw in the maximum opening position.
- Preset jaw opening thanks to millimetre graduation.
- Wheel rotates to the right.
- Range 4" to 24".
- Finish: chromed body and polished faces.
A [mm]: 13B [mm]: 34.0C x C1 [mm]: 11.0 x 14.0C1 [mm]: 14E [mm]: 4.5E1 [mm]: 9.5E2 [mm]: 5.0E3 [mm]: 6,5E4 [mm]: 5.0L [mm]: 114L1 [mm]: 13[g]: 65

Strengths

• Knurled wheel easily accessible = easy to adjust. • Adjustable part of the jaws does not protrude if the beak is maximum open. • With the scale distribution in millimetres, the jaw opening is easily pre-set. • Knurled wheel turns clockwise. • Assortment of 4 "to 24". • Version: Chrome plated and polished sides.

Technical specifications


Attributes
Logistic Weight464 g
Packaged dimensions (D x W x H)257x67x17 mm
Package weight467 g
Opening30
Length206 mm
Weight480 g
Finishingsatin/chrome
Typeadjustable wrench
Show UNSPSC/ECL@SS
£ 31.50 excl. VAT
/ Each
£ 37.80 incl. VAT
  • Usually arrives within 14 working days