BAHCO 4M/8 FLAT RING SPANNER SET A 8 PCS

Polygon Wrench Set

See technical informationSee documents

References

Bahco:4M/8
Rubix:401A4697
EAN:7314150180493
brand logo

Technical specifications

Number of elements8
See all Specifications

Documents

Product details : BAHCO 4M/8 FLAT RING SPANNER SET A 8 PCS


Set includes 8 pieces: 6 x7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19 and 20 x 22 mm
Thin-walled heads, both sides chamfered
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10103 and DIN 837 g end
Available in neutral cardboard box

Strengths

Metric Flat Double Ring End Wrench Set Standard Cardboard Box

Technical specifications


Attributes
Logistic Weight500 g
Number of elements8
Finishingchromed
£ 112.83 excl. VAT
/ Each
£ 135.40 incl. VAT
  • Delivery usually within ( 14 ) days