References
Bahco:7444SG-Z-1.7/16
Rubix:80127650
EAN:7314150132607

Product details : BAHCO 7444SG-Z-1.7/16 RING WRENCH
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Imperial Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 510 g |
|---|---|
| Opening | 1.7/16 |
| Length | 205 mm |
| Type | box wrench |
| Finishing | steel |
| Diameter | 18 mm |
Show UNSPSC/ECL@SS
£ 67.65 excl. VAT
/ Each
£ 81.18 incl. VAT
- Delivery usually within ( 14 ) days
