Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 9MM
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 9MM
Ratchet Combination Wrench
References
facom:
467BS.9
rubix:
217A4421
ean:
3662424065866
Technical specifications
Opening
9
Length
90.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 9MM
Technical specifications
Attributes
Opening
9
Length
90.5
mm
Finishing
Satin/Chrome
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.85
excl. VAT
/
Each
£
17.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 1B SERIES COMBINATION SPANNER 1.1/16 INCH A/F
BAHCO 9031-T ADJUSTABLE WRENCH THIN JAWS
BAHCO 9073 PC COMB ADJUSTABLE 12IN
RIDGID 31305 E110 OFFSET HEX WRENCH
SKF SNL HOOK SPANNER 80MM HN12/SNL
STAHLWILLIE 41081619 16X19 DOUBLE OPEN RING SPANNER, ANGLED
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 17MM 865408
FACOM ANG.SOCK.WREN 75.5/8
STAHLWILLE 40031415 14 X 15MM DOE SPANNER
ROEBUCK RING SPANNER 15/16 X 1 INCH A/F
FACOM COMBINATION W 39.16
ROEBUCK SLOGGING RING SPANNER 1.3/4 A/F
FACOM RING WRENCH 54A.32
GEDORE 14MM DEND SKT WRENCH 25-PK-14
GEDORE 6019260 30/32MM RING SPANNER 2-30X32