Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
EXPERT E110943 BRITOOL QUADBOX WRENCH 8-10-12-13MM
EXPERT E110943 BRITOOL QUADBOX WRENCH 8-10-12-13MM
Fixed and variable opening wrench Expert
References
expert:
E110943
rubix:
2527756
ean:
3258951109434
Technical specifications
Opening
8x10x12x13
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : EXPERT E110943 BRITOOL QUADBOX WRENCH 8-10-12-13MM
Technical specifications
Attributes
Opening
8x10x12x13
Length
160
mm
Weight
100
g
Finishing
Chromed
Type
Ratchet wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.91
excl. VAT
/
Each
£
28.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
KNIPEX 980309 NUT DRIVERS WITH HANDLE 237MM
ROEBUCK SLOGGING RING SPANNER 1.7/8 INCH WHITWORTH
STAHLWILLE 3/8 INCH DRIVE X 15/16 AF CROW-RING
467BR.19 RAPID RATCHET COMBINATION SPANNER 19MM
ROEBUCK 880470 OFF-SET COMBINATION WRENCH 7MM
FACOM ANG.SOCK.WREN 75.1/2
BAHCO 1931M-17 OPEN END WRENCH
STAHLWILLE 42010115 8.115-115MM STRIKING RING SPANNERS
FACOM TEE SOCKET WR 97.30X32
SKF HN-12-13 HOOK SPANNER 80-90MM/3.1-3.5IN, FOR KM13 LOCK NUT
FACOM 12 POINT METRIC COMBINATION WRENCH 17MM - SAFETY LOCK SYSTEM
GEDORE 40 40-42 40-42MM HOOK WRENCH WITH LUG 6334370
ROEBUCK 880473 OFF-SET COMBINATION WRENCH 10MM
GEDORE 8791-11 8791 SPIGOT OPEN END FITTING 16 Z 11MM
STAHLWILLE 15/16 AF COMBI SPANNER 13S