BAHCO 895M-41-46 OPEN END WRENCH
Metric Double Open End Wrenches with Phosphate Finish
See technical informationReferences
Bahco:895M-41-46
Rubix:401A5024
EAN:7314151832933

Product details : BAHCO 895M-41-46 OPEN END WRENCH
Open end angle of 15°
Phosphate finish
Standard alloy steel
Better accessibility with the slim 15° angled open end
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085 and DIN 895
Phosphate finish
Standard alloy steel
Better accessibility with the slim 15° angled open end
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085 and DIN 895
Strengths
Metric Double Open End Wrenches with Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 955 g |
|---|---|
| Opening | 41x46 |
| Length | 381 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 34.50 excl. VAT
/ Each
£ 41.40 incl. VAT
- Delivery usually within ( 14 ) days
