BAHCO 41RM-10 RATCHET WRENCH LOCKING FLEX HEAD


Double ended ring wrenches with joint metric 41RM

References
bahco:41RM-10
rubix:80181031
ean:7314153014429
brand logo
brand logo
Technical specifications
Opening10
Length136 mm
See all Specifications

Product details : BAHCO 41RM-10 RATCHET WRENCH LOCKING FLEX HEAD


Insert-ring ratchet wrenches with joint, metric. Standards:ISO 3318 and DIN 3113. Material:high alloy quality steel. Open ring end has a 15 angle with a flatter head for greater accessibility. Ratchet head joint has a 180 angle with fixed steps at each 15. Action angle 5. Twelve-sided Dynamic-Drive Profile for longer life of screws and nuts. Chrome plated, satin polished for high quality surface finish.

Technical specifications


Attributes
Logistic Weight60 g
Opening10
Length136 mm
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 15.72 excl. VAT
/ Each
£ 18.86 incl. VAT
  • In stock: Next day delivery