Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER 58-62
HOOK SPANNER 58-62
Fixed Hook Spanner With Hook Nose
References
wixroyd:
95400.W0062
rubix:
225263
Technical specifications
Length
240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER 58-62
Material Special steel, hardened, Blackened. Edgewise ground.
Technical specifications
Attributes
Length
240
mm
Weight
260
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.26
excl. VAT
/
Each
£
47.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MELFORM MEL TW 4 3/16 W HEX X 1/4 W HEX X 4IN LONG BOX SPANNER
BAHCO ADJUST3-PROMO ADJUSTABLE SPANNER TRIPLE PACK
FACOM 44.27X30 44 OPEN END JAW SPANNERS METRIC 27 X 30MM
GEDORE 8795-36 22MM SPIGOT FITTING OPEN ENDED 36MM
GEDORE 306 46 46MM FLOGGING SPANNER
FACOM SPANNER 42.19X22
FACOM 440.11 COMBINATION WRENCH 11MM
STAHLWILLE 58218060 60MM OPEN-ENDED SHELL TOOL
"KNIPEX 98007/16"" OPEN JAW WRENCHES"
FACOM 64.1/2X9/16 64 RATCHETING RING SPANNER 1/2 X 9/16 INCH
GEDORE 9MM NUT DRIVER 2133 9
STAHLWILLE 40030607 6 X 7MM DOE SPANNER
GEDORE RED R09100140 14MM COMBINATION SPANNER
FACOM OPEN-END WREN 22.4X5
F4P F4PPB 20 25 AND 32MM CONDUIT PIPE BENDER.