References
Bahco:4-190-08-2-0
Rubix:218202
EAN:7311518021382

Documents
Product details : BAHCO 4-190-08-2-0 8IN DOUBLE ENDED SAW FILE
Triangular in shape and equivalent to slim file in section. No tang and tapered from the centre to each end. For general saw sharpening.
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Shape | triangular |
| Length | 200 mm |
| Handle | with |
| Type of cut | second |
| Section | 7 mm |
Show UNSPSC/ECL@SS
£ 7.73 excl. VAT
/ Each
£ 9.28 incl. VAT
- Delivery usually within ( 14 ) days
