References
Festo:NPFC-DS-G12-G12-M
Rubix:263A6406
Manufacturer :8142590
EAN:4052568568238

Technical specifications
| Material | nickel-plated brass;pvc (seal) |
|---|---|
| Connection 1 | g1/2 |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 8142590 DOUBLE NIPPLE NPFC-DS-G12-G12-M
Double nipple npf c-ds-g12-g12-m m
Technical specifications
Attributes
| Material | nickel-plated brass;pvc (seal) |
|---|---|
| Connection 1 | g1/2 |
| Max. service pressure | 10 bar |
| Profile | npfc-ds |
| Connection 2 | g1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Min. service pressure | -0.95 bar |
Show UNSPSC/ECL@SS
£ 26.10 excl. VAT
/ 10 pieces
£ 31.32 incl. VAT
- Delivery usually within ( 6 ) days