BAHCO 6Z-1/2-9/16 OPEN END WRENCH


Double Open End Wrench

References
bahco:6Z-1/2-9/16
rubix:121A6892
ean:7314151832568
brand logo
brand logo
Technical specifications
Opening1/2
Length168 mm
See all Specifications

Product details : BAHCO 6Z-1/2-9/16 OPEN END WRENCH


Strengths

•Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint

Technical specifications


Attributes
Logistic Weight70 g
Opening1/2
Length168 mm
Weight73 g
Finishingchromed
Number of sides2
Typeflat wrench
Compositionalloy steel
Show UNSPSC/ECL@SS
£ 10.33 excl. VAT
/ Each
£ 12.40 incl. VAT
  • Usually arrives within 14 working days