BAHCO 6Z-25/32-13/16 OPEN END WRENCH


Double Open End Wrench

References
bahco:6Z-25/32-13/16
rubix:121A6898
ean:7314151832636
brand logo
brand logo
Technical specifications
Opening25/32
Length225 mm
See all Specifications

Product details : BAHCO 6Z-25/32-13/16 OPEN END WRENCH


Strengths

•Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint

Technical specifications


Attributes
Logistic Weight200 g
Opening25/32
Length225 mm
Weight188 g
Finishingchromed
Typeflat wrench
Show UNSPSC/ECL@SS
£ 15.60 excl. VAT
/ Each
£ 18.72 incl. VAT
  • Usually arrives within 14 working days