Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER 95-100
HOOK SPANNER 95-100
Fixed Hook Spanner With Hook Nose
References
wixroyd:
95400.W0100
rubix:
225258
Technical specifications
Length
280
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER 95-100
Material Special steel, hardened, Blackened. Edgewise ground.
Technical specifications
Attributes
Length
280
mm
Weight
405
g
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.48
excl. VAT
/
Each
£
84.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK COMBINATION WRENCH SPANNER OPENING 12MM 865260
FACOM H/D HOOK WRENCH 119.3/4
FACOM 645/8X11/16 64 RATCHETING RING SPANNER 5/8 X 11/16 INCH
BAHCO 310M-46 RING WRENCH
STAHLWILLE 58211007 7MM OPEN END INSERT TOOL 9 X 12
BRITOOL EXPERT OPEN ENDED WRENCH 17 X 19MM
STAHLWILLE COMBINATION SPANNER 40081313 13MM
BRITOOL EXPERT GEARWRENCH WRENCH 24MM
ROEBUCK OPEN END PODGER SPANNER 19MM
BRITOOL EXPERT GEARWRENCH WRENCH 27MM
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 14 X 15MM
BAHCO 111Z-2.3/4 COMBINATION WRENCH
FACOM SHEAR PIN ROUND END 117.E1
FACOM NERVUS WRENCH 92A.12
FACOM 22MM 1/2 DRIVE SOCKET WRENCH 76.22