Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN ENDED SPANNER 9/16 X 5/8 WHITWORTH
ROEBUCK OPEN ENDED SPANNER 9/16 X 5/8 WHITWORTH
Fixed and variable opening wrench Roebuck
References
roebuck:
3965342
rubix:
248151
Product details
Technical specifications
Product details : ROEBUCK OPEN ENDED SPANNER 9/16 X 5/8 WHITWORTH
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and chrome plated overall. Manufactured to BS7586 and DIN3113.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.46
excl. VAT
/
Each
£
7.75
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
GEDORE 1B COMBINATION SPANNER 34MM
BRITOOL EXPERT OPEN ENDED WRENCH 21 X 23MM
STAHLWILLE 40031315 13 X 15MM DOE SPANNER
MELFORM MEL T 39 3/8IN DIA X 8IN LONG TOMMY BAR
BAHCO 4106-32-75 ADJUSTABLE HOOK SPANNER
FACOM 55A.30X32 55A OFFSET RING SPANNER METRIC 30 X 32MM
FACOM 10 X 11 RATCHET RING SPAN 65.10X11
BAHCO 1949M-10-12 OPEN RING WRENCH
BAHCO 7444SG-Z-2.3/4 RING WRENCH
FACOM 51B.34 POLYGON IMPACT WRENCHES 34 MM
STAHLWILLE 41071819 18 X 19MM DOUBLE END RING 10 DEG OFF SET
ISS IMPACT FLAT OPEN ENDED SLOGGING SPANNER 41MM SSM41OE
BRITOOL EXPERT OFFSET RING WRENCH 12X13MM
STAHLWILLE 11-13OESPANNER 41081113
GEDORE ADJ WRENCH 6IN 6380560 60P-6