FACOM 40.36LA 36MM COMBINATION SPANNER (550 MM LENGTH)
40.LA-long combination wrenches, metric sizes
See technical informationReferences
Facom:40.36LA
Rubix:80094427
EAN:3148516622747

Product details : FACOM 40.36LA 36MM COMBINATION SPANNER (550 MM LENGTH)
40.LA - metric long mixed wrenches
- Long mixed keys: the extra long handle allows greater torque with minimum effort.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 19 to 50 mm.
- Finish: Satin chrome-plated.
- Long mixed keys: the extra long handle allows greater torque with minimum effort.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Eye head 15° offset.
- 15° angled head.
- Metric dimensions: from 19 to 50 mm.
- Finish: Satin chrome-plated.
Strengths
• Long combination wrenches: With the extra long shank, a high torque can be applied with little effort. • 12-side ring with OGV® profile for a powerful torque without damaging the nut. • Ring head 15° bent. • Open end 15° bent. • Metric sizes: from 19 to 50 mm. • Version: Chromed, Satin.
Technical specifications
Attributes
| Logistic Weight | 1310 g |
|---|---|
| Packaged dimensions (D x W x H) | 540x75x30 mm |
| Package weight | 1336 g |
| Opening | 36 |
| Length | 550 mm |
| Type | combination wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 67.76 excl. VAT
/ Each
£ 81.31 incl. VAT
- Delivery usually within ( 14 ) days
