References
Stahlwille:58211017
Rubix:4512792
Manufacturer :731/10 17
EAN:4018754033898



Product details : STAHLWILLE 58211017 17MM OPEN END INSERT TOOL 9 X 12
attachable tools with fixed jaws
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x38x41 mm |
|---|---|
| Logistic Weight | 60 g |
| Opening | 17 |
| Fixation | 9x12 mm |
| Length | 17.5 mm |
Show UNSPSC/ECL@SS
£ 38.54 excl. VAT
/ Each
£ 46.25 incl. VAT
- Usually arrives within 14 working days
