GEDORE BOX SPANNER 26 R 30X32


Pipe socket wrench with wring rod hole 26 R

References
gedore:26 R 30x32
rubix:118A5898
manufacturer :6213070
ean:4010886621301
brand logo
brand logo
Technical specifications
Opening30x32
Length195 mm
See all Specifications

Product details : GEDORE BOX SPANNER 26 R 30X32


- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 30x32 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised

Technical specifications


Attributes
Logistic Weight409 g
Opening30x32
Length195 mm
Weight409 g
FinishingOther
Number of sides2
TypeTube wrench
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
  • Usually arrives within 14 working days