References
Gedore:894 27
Rubix:9881735
Manufacturer :6575810
EAN:4010886657584

Product details : GEDORE 894-27 SINGLE OPEN ENDED SPANNER 27MM
Design according to DIN 894, ISO 3318. jaw angle = 15°. GEDORE vanadium steel 31CrV3. Manganese-phosphated up to 38 mm, steel gray from 41 mm. From 10 mm to 135 mm with suspension hole. * not standardized
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 199 g |
|---|---|
| Opening | 27 |
| Length | 239 mm |
| Type | flat wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
- Delivery usually within ( 8 ) days
