STAHLWILLE 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 3.5MM 40093535
16 Series Combination Spanners, OPEN-BOX, Small
See technical informationSee documentsReferences
Stahlwille:40093535
Rubix:2536076
EAN:4018754019090



Documents
Product details : STAHLWILLE 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 3.5MM 40093535
ISO 3318
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x10x76 mm |
|---|---|
| Logistic Weight | 6 g |
| Opening | 3.2 |
| Length | 75 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.95 excl. VAT
/ Each
£ 14.34 incl. VAT
- Usually arrives within 14 working days
