GEDORE 1B-3/4AF 1B SERIES COMBINATION SPANNER 3/4 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 3/4AF
Rubix:2515686
Manufacturer :6006010
EAN:4010886600603

Product details : GEDORE 1B-3/4AF 1B SERIES COMBINATION SPANNER 3/4 INCH A/F
Combination spanner 3/4" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 209 g |
|---|---|
| Opening | 3/4' |
| Length | 258 mm |
| Type | box wrench |
| Finishing | satin/chrome |
| Diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 24.81 excl. VAT
/ Each
£ 29.77 incl. VAT
- Delivery usually within ( 8 ) days
