3585
Inner diameter | 41.28 mm |
---|---|
Outer diameter | 78.74 mm |
Width | 30.94 mm |
Logistics dimensions (L x W x H) | 30,94x78,74x78,74 mm |
---|---|
Logistic Weight | 530 g |
Inner diameter | 41.28 mm |
Outer diameter | 78.74 mm |
Width | 30.94 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 132000 N |
Basic dynamic load, radial - Cr | 102000 N |
Usually arrives within 14 working days