Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN NA52375-90024 TAPERED ROLLER BEARING DOUBLE CUP
Tapered roller bearing Timken NA 52375-90024
Tapered roller bearing Timken
References
timken:
NA 52375-90024
rubix:
397A8947
ean:
0053893321219
Product details
Technical specifications
Product details : TIMKEN NA52375-90024 TAPERED ROLLER BEARING DOUBLE CUP
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
796.50
excl. VAT
/
Each
£
955.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-M88040, Outer diameter: 68.262 mm | Inner diameter: 28.575 mm | Width: 22.225 mm
Tapered roller bearing Timken 28990-902A1, Outer diameter: 100.076 mm | Inner diameter: 61.976 mm | Width: 54.102 mm
Tapered roller bearing NTN 4T-37431A, Outer diameter: 133 mm | Inner diameter: 109.538 mm | Width: 21.438 mm
Tapered roller bearing Timken 3583, Inner diameter: 38.1 mm | Width: 30.886 mm
Tapered roller bearing Timken 375S, Inner diameter: 50.8 mm
Tapered roller bearing Timken HM 88649-99403, Inner diameter: 34.925 mm | Width: 25.4 mm
Tapered roller bearing NTN 4T-382, Outer diameter: 98.425 mm | Inner diameter: 96.625 mm | Width: 17.826 mm
Tapered roller bearing Timken 09078/09195, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 19.845 mm
Tapered roller bearing Timken L 624549-90031
Tapered roller bearing Timken 3975-90066, Outer diameter: 112.776 mm | Inner diameter: 50.8 mm | Width: 60.452 mm
Tapered roller bearing Timken 67787V
Tapered roller bearing NTN 4T-42350, Outer diameter: 122.4 mm | Inner diameter: 88.9 mm | Width: 28.971 mm
Tapered roller bearing Timken 74550-90225, Outer diameter: 215.9 mm | Inner diameter: 139.7 mm | Width: 106.426 mm
Tapered roller bearing Timken L44649-90044, Outer diameter: 50.292 mm | Inner diameter: 26.924 mm | Width: 31.75 mm
Tapered roller bearing SKF 33209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 32 mm