NTN - Tapered Roller Bearing - 4T-56426
Inner diameter | 107.95 mm |
---|---|
Outer diameter | 165.1 mm |
Width | 36.512 mm |
Logistics dimensions (L x W x H) | 165,1x165,1x36,512 mm |
---|---|
Logistic Weight | 1842 g |
Inner diameter | 107.95 mm |
Outer diameter | 165.1 mm |
Width | 36.512 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days