NTN - Tapered Roller Bearing - 4T-LM29748/LM29710
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 65.088 mm |
Width | 18.034 mm |
Logistics dimensions (L x W x H) | 65,088x65,088x18,034 mm |
---|---|
Logistic Weight | 229 g |
Inner diameter | 38.1 mm |
Outer diameter | 65.088 mm |
Width | 18.034 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 57000 N |
Basic dynamic load, radial - Cr | 43500 N |
Usually arrives within 14 working days