Tapered Roller Bearing
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 77.076 mm |
Width | 23.656 mm |
Logistics dimensions (L x W x H) | 23,66x77,08x77,08 mm |
---|---|
Logistic Weight | 296 g |
Inner diameter | 50.8 mm |
Outer diameter | 77.076 mm |
Width | 23.656 mm |
Bearing Clearance | CN |
Series | LM |
Reference speed | 0 rpm |
Limit speed | 0 rpm |
Total bearing width | 22225 mm |
Basic static load, radial - C0r | 100000 N |
Basic dynamic load, radial - Cr | 72100 N |
Usually arrives within 14 working days