Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-639/632 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-639/632, Outer diameter: 136.525 mm | Inner diameter: 63.5 mm | Width: 41.275 mm
Tapered roller bearing NTN
References
ntn:
4T-639/632
rubix:
204A7810
ean:
3413521602719
Technical specifications
Inner diameter
63.5
mm
Outer diameter
136.525
mm
Width
41.275
mm
Product details
Technical specifications
Product details : NTN 4T-639/632 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
63.5
mm
Outer diameter
136.525
mm
Width
41.275
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.22
excl. VAT
/
Each
£
95.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-46720, Outer diameter: 225.425 mm | Inner diameter: 105 mm | Width: 33.338 mm
Tapered roller bearing NTN 4T-68712, Outer diameter: 180.975 mm | Inner diameter: 174.375 mm | Width: 25.4 mm
Tapered roller bearing FAG 32316-A, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 48 mm
Tapered roller bearing SKF LM 503310/QCL7C, Outer diameter: 75 mm | Inner diameter: 63.22 mm | Width: 14 mm
Tapered roller bearing Timken 49162, Outer diameter: 93.66 mm | Inner diameter: 41.275 mm | Width: 31.75 mm
Tapered roller bearing FAG 32307-B>A, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 25 mm
Tapered roller bearing NTN 4T-JM515610PK, Outer diameter: 130 mm | Inner diameter: 114.3 mm | Width: 28.5 mm
Tapered roller bearing Timken 536/532, Outer diameter: 111.125 mm | Inner diameter: 47.625 mm | Width: 38.1 mm
Tapered roller bearing Timken 4370/4320, Outer diameter: 88.5 mm | Inner diameter: 44.45 mm | Width: 39.69 mm
Tapered roller bearing NTN 4T-56426, Outer diameter: 165.1 mm | Inner diameter: 107.95 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-78238/78537, Outer diameter: 136.525 mm | Inner diameter: 60.325 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-JL819349, Outer diameter: 135 mm | Inner diameter: 95 mm | Width: 20 mm
Tapered roller bearing Timken L357049NW/L357010CD
Tapered roller bearing NTN 4T-HM81649PX3, Outer diameter: 47 mm | Inner diameter: 16 mm | Width: 21 mm
Tapered roller bearing NTN 4T-LM78349/LM78310APX2, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 16.7 mm