Tapered roller bearing NSK 30234, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 57 mm


Tapered roller bearing 302

References
nsk:30234
rubix:102A1666
ean:00029176526947
brand logo
brand logo
Technical specifications
Inner diameter170 mm
Outer diameter310 mm
Width57 mm

Product details : NSK METRIC TAPER BEARING 30234


Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement. Among the metric design tapered roller bearings with high load capacity (HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable.

Technical specifications


Attributes
Inner diameter170 mm
Outer diameter310 mm
Width57 mm
Show UNSPSC/ECL@SS
£ 769.96 excl. VAT
/ Each
£ 923.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories