Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN T144W-904A2 THRUST TAPERED ROLLER BEARING
Tapered roller bearing Timken T 144W
Tapered roller bearing Timken
References
timken:
T 144W
rubix:
105A9794
ean:
0053893938790
Product details
Technical specifications
Product details : TIMKEN T144W-904A2 THRUST TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.01
excl. VAT
/
Each
£
62.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-30318D, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 46.5 mm
Tapered roller bearing Timken HH224310, Outer diameter: 212.725 mm | Width: 53.975 mm
Tapered roller bearing NTN 4T-34301, Outer diameter: 98.5 mm | Inner diameter: 76.2 mm | Width: 23.012 mm
Tapered roller bearing NTN 4T-64450/64700, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 41.275 mm
Tapered roller bearing FAG 31318, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 30 mm
Tapered roller bearing Timken 458S/453X
Tapered roller bearing NTN 4T-L68111, Outer diameter: 59.974 mm | Inner diameter: 34.988 mm | Width: 16.764 mm
Tapered roller bearing Timken HH 932132-90012
Tapered roller bearing NTN 4T-HM911210, Outer diameter: 130.175 mm | Inner diameter: 123.58 mm | Width: 23.812 mm
Tapered roller bearing SKF 30310, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.25 mm
Tapered roller bearing Timken L44600LA-902B5, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-LM501349/LM501311, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 23.012 mm
Tapered roller bearing SKF LM 67010/Q, Outer diameter: 59.131 mm | Inner diameter: 48 mm | Width: 11.811 mm
Tapered roller bearing Timken 44363D, Outer diameter: 92.075 mm | Inner diameter: 38.1 mm | Width: 55.56 mm
Tapered roller bearing NTN 4T-48393/48320, Outer diameter: 190.5 mm | Inner diameter: 136.525 mm | Width: 39.688 mm