NTN - Tapered Roller Bearing - ET-33011
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 68x68x22 mm |
---|---|
Logistic Weight | 312 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 22 mm |
Bearing Clearance | cn |
Series | 33000 |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 82500 N |
Basic dynamic load, radial - Cr | 59500 N |
Usually arrives within 14 working days