Tapered roller bearing Timken
Outer diameter | 80 mm |
---|---|
Width | 14.288 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
---|---|
Package weight | 167,8 g |
Outer diameter | 80 mm |
Width | 14.288 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days