Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 32064XU TAPERED ROLLER BEARING
Tapered roller bearing NTN 32064XU, Outer diameter: 480 mm | Inner diameter: 320 mm | Width: 100 mm
Tapered roller bearing NTN
References
ntn:
32064XU
rubix:
394A7061
ean:
4547359294545
Technical specifications
Inner diameter
320
mm
Outer diameter
480
mm
Width
100
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 32064XU TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
320
mm
Outer diameter
480
mm
Width
100
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,626.92
excl. VAT
/
Each
£
4,352.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 32911XU, Outer diameter: 80 mm | Inner diameter: 55 mm | Width: 17 mm
Tapered roller bearing Timken 29685-90112, Outer diameter: 114.287 mm | Inner diameter: 73.025 mm | Width: 58.738 mm
Tapered roller bearing SKF 30313, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 36 mm
Tapered roller bearing Timken 898-90056, Outer diameter: 228.6 mm | Inner diameter: 139.7 mm | Width: 123.952 mm
Tapered roller bearing SKF BT1-0017 A/Q, Outer diameter: 71016 mm | Inner diameter: 38112 mm | Width: 19.578 mm
Tapered roller bearing NTN 4T-02475/02420, Outer diameter: 68.262 mm | Inner diameter: 31.75 mm | Width: 22.225 mm
Tapered roller bearing Timken NA 72212/72488D
Tapered roller bearing SKF L 45449/410/Q, Outer diameter: 50.292 mm | Inner diameter: 29 mm | Width: 14.732 mm
Tapered roller bearing Timken HM804840, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.163 mm
Tapered roller bearing Timken L357049NW/L357010CD
Tapered roller bearing SKF 594/592 A, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 39.688 mm
Tapered roller bearing NTN 4T-619PX1, Inner diameter: 50.8 mm | Width: 41.275 mm
Tapered roller bearing Timken 77350, Inner diameter: 88.9 mm
Tapered roller bearing Timken NA94650, Inner diameter: 165.1 mm
Tapered roller bearing Timken HH926716, Outer diameter: 279.4 mm | Width: 53.975 mm