Tapered roller bearing Timken LL420549, Outer diameter: 134.94 mm | Inner diameter: 101.6 mm | Width: 15.88 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LL420549
Rubix:105A7565
Manufacturer :100101513
EAN:0053893610337


Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 134.94 mm |
| Width | 15.88 mm |
Product details : TIMKEN LL420549-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 133,9x133,9x34,5 mm |
|---|---|
| Package weight | 427,3 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 134.94 mm |
| Width | 15.88 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 366.09 excl. VAT
/ Each
£ 439.31 incl. VAT
- Delivery usually within ( 7 ) days