Single Row Tapered Roller Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 44.6 mm |
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 44.6 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Reference speed | 2400 rpm |
Limit speed | 3000 rpm |
Total bearing width | 43.5 mm |
Basic static load, radial - C0r | 465000 N |
Basic dynamic load, radial - Cr | 417000 N |
In stock: Next day delivery