Tapered roller bearing Timken M 238840-902A2, Outer diameter: 269.88 mm | Inner diameter: 177.8 mm | Width: 119.06 mm
Timken tapered roller bearing set
See technical informationReferences
Timken:M 238840-902A2
Rubix:396A3685
EAN:0053893538235


Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 269.88 mm |
| Width | 119.06 mm |
Product details : TIMKEN M238840-902A2 DOUBLE ROW TAPERED ROLLER BEARING
Timken tapered roller bearing set
Timken tapered roller bearing set
Technical specifications
Attributes
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 269.88 mm |
| Width | 119.06 mm |
| Bearing Clearance | cn |
| Series | m238800 |
| Total bearing width | 119.06 mm |
| Basic static load, radial - C0r | 2001699.8 N |
| Basic dynamic load, radial - Cr | 885196.1 N |
Show UNSPSC/ECL@SS
£ 5,401.32 excl. VAT
/ Each
£ 6,481.58 incl. VAT
- Usually arrives within 14 working days