Timken Tapered Roller Bearing 1700
Inner diameter | 22.23 mm |
---|---|
Outer diameter | 56.9 mm |
Width | 19.37 mm |
Logistics dimensions (L x W x H) | 19,837x39,03x39,03 mm |
---|---|
Logistic Weight | 140 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 22.23 mm |
Outer diameter | 56.9 mm |
Width | 19.37 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days