Tapered Roller Bearing Cone
Inner diameter | 59.944 mm |
---|---|
Outer diameter | 130.048 mm |
Width | 69.85 mm |
Logistics dimensions (L x W x H) | 31,75x91,313x91,313 mm |
---|---|
Logistic Weight | 1032 g |
Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
Inner diameter | 59.944 mm |
Outer diameter | 130.048 mm |
Width | 69.85 mm |
Usually arrives within 14 working days