Tapered roller bearing Timken H913842, Outer diameter: 146.05 mm | Inner diameter: 61.912 mm | Width: 39.688 mm
Tapered Roller Bearings
See technical informationReferences
Timken:H913842
Rubix:105A4904
Manufacturer :100099275
EAN:0053893706627


Technical specifications
| Inner diameter | 61.912 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 39.688 mm |
Product details : TIMKEN H913842-70000 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 142x142x49 mm |
|---|---|
| Logistic Weight | 2080 g |
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
| Package weight | 2082,9 g |
| Inner diameter | 61.912 mm |
| Outer diameter | 146.05 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Weight | 3.1 kg |
| Series | h913800 |
| Total bearing width | 41.275 mm |
| Standard | TYPE TS |
| Basic static load, radial - C0r | 256000 N |
| Basic dynamic load, radial - Cr | 273000 N |
Show UNSPSC/ECL@SS
£ 259.32 excl. VAT
/ Each
£ 311.18 incl. VAT
- Delivery usually within ( 7 ) days




