Tapered roller bearing Timken HM926749-90031, Outer diameter: 228.6 mm | Inner diameter: 127.792 mm | Width: 115.888 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:HM926749-90031
Rubix:397A5676
Manufacturer :100085726
EAN:0053893713250







Technical specifications
| Inner diameter | 127.792 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 115.888 mm |
Product details : TIMKEN HM926749-90031 TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115,888x228,6x228,6 mm |
|---|---|
| Logistic Weight | 18390 g |
| Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
| Package weight | 18390,5 g |
| Inner diameter | 127.792 mm |
| Outer diameter | 228.6 mm |
| Width | 115.888 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,741.12 excl. VAT
/ Each
£ 4,489.34 incl. VAT
- Usually arrives within 14 working days