References
Draper Expert:63697
Rubix:382A5169
Manufacturer :63697
EAN:5010559636976
Product details : DRAPER EXPERT 63697 38MM FLAT WOOD BIT
Flat wood bits with a precision ground central point and enhanced design cutting edge spurs, which deliver greater waste removal compared with standard flat wood bits. Made from high quality carbon steel that's correctly hardened and tempered. Each cutting edge is expertly ground and finished for maximum performance. Ideal for use with combi drills, drill drivers and impact drivers. All sizes have a strong 6mm shank.
Technical specifications
Attributes
| Drilling diameter | 38 mm |
|---|
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
- Delivery usually within ( 7 ) days

