References
Draper:89998
Rubix:382A8562
Manufacturer :89998
EAN:5010559899982
Product details : DRAPER 89998 19MM EXTRA LONG FLAT WOOD BIT
High carbon steel hardened and tempered. Shank diameter 6mm. For use with power drills. In plastic hang up wallets.
Technical specifications
Attributes
| Drilling diameter | 19 mm |
|---|
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 7 ) days

