References
Draper:14242
Rubix:390A4229
Manufacturer :14242




Technical specifications
| Total length | 120 mm |
|---|---|
| Drilling diameter | 8 mm |
| Body material | steel |
Product details : DRAPER 14242 MASONRY DRILL BIT 8.0 X 120MM
The Draper Masonry Series drill bits are heavy-duty and precise. Made from an alloy-steel with a professionally ground tungsten carbide tip for a faster cut and longer service life. The precision ground flutes with 135° tip angle ensures efficiency when drilling into dense building materials. Suitable for use with concrete, brick, stone, slate and all masonry. Compatible with a standard 10/13mm chuck.
Technical specifications
Attributes
| Total length | 120 mm |
|---|---|
| Drilling diameter | 8 mm |
| Body material | steel |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 1.80 excl. VAT
/ Each
£ 2.16 incl. VAT
- Delivery usually within ( 7 ) days