References
Draper:34702
Rubix:382A1349
Manufacturer :34702
EAN:5010559347025

Product details : DRAPER 34702 150MM COMBINATION SQUARE
Matt black metal stock with polished faces, brass adjusting screw, spirit level and scriber. aluminium blade graduated (on both sides of the blade) metric on one edge and imperial on the other.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Thickness | 22 mm |
| Finishing | mat |
| Length | 272 mm |
| Width | 118 mm |
| Size | 150mm |
Show UNSPSC/ECL@SS
£ 12.33 excl. VAT
/ Each
£ 14.80 incl. VAT
- Delivery usually within ( 7 ) days
