References
Draper:18952
Rubix:381A9001
Manufacturer :18952
EAN:5010559189526

Product details : DRAPER 18952 150MM TRY & MITRE SQUARE
Matt black metal stock with machined faces and spirit level. Polished steel blade is graduated mm and 1/16" on both sides.
Technical specifications
Attributes
| Material | steel |
|---|---|
| Finishing | mat |
| Length | 150 mm |
| Size | 150mm |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Delivery usually within ( 7 ) days
